Men's Hiker Boot, 11 1/2, Composite Toe, 6 in H, Brown, A7221

  • Mfr # A7221

  • Zoro # G6664697


product price:  $102.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7221
Zoro #
G6664697
UPC #
617420109178
Country of Origin
China

Dimensions

Size
11 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7221
Upper Boot Material
All Leather
Waterproof
Yes
Upper Material Description
Full Grain Leather
For Outdoor Traction
No
Max. Heat Rating
100 Degrees F
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.43
Removable Insole
Yes
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily
0.47
Footwear Style
Hiker Boot
Liner Material
Mesh, Nylon
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.70
Mark II Slip Test Results- Dairy Tile Wet
0.68
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Footwear Sole Pattern
Low Profile High Surface Contact
Non-Marking Sole
No
Non Metallic Upper
Yes
Insole System
Removable Dual Density PU Cushion Insert
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
CSA Footwear Standard
Not Specified
Footwear Shank Type
Plastic
Footwear Closure Type
Lace Up
Waterproof Type
Full Bootie
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Direct Attached Construction
Puncture Resistant Insole
Yes
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Insulated
No
Last Number or Name
A7221
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Toe Shape
Round
Static Dissipative
No
Insulation Type
None
Conductive
No
Standards
ASTM 2413-11
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Polyurethane
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Maximum Heat Rating
100 Degrees F
Construction
Direct Attached
Toe Cap Material
Composite
Outsole Technology
Dual Density
Insole Technology
Cushioned Footbed, Dual Density, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Oily
0.47
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.7
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.68
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
100 Degrees F
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Technology (PRINT)
Dual Density
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11 1/2, Static Dissipative No, Style Number A7221, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.