Men's Hiker Boot, 11 1/2, Composite Toe, 6 in H, Brown, A7221

  • Mfr # A7221

  • Zoro # G6665290


product price:  $102.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
A7221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7221
Zoro #
G6665290
UPC #
617420108997
Country of Origin
China

Dimensions

Size
11 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7221
Upper Boot Material
All Leather
Waterproof
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.47
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM 2413-11
Insulated
No
Electrical Hazard Rated
Yes
Shank Material
Plastic
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Low Profile High Surface Contact
Waterproof Type
Full Bootie
Toe Shape
Round
Midsole Material
Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Conductive
No
Completely Non Metallic
Yes
Insole System
Removable Dual Density PU Cushion Insert
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Footwear Style
Hiker Boot
Last Number or Name
A7221
Static Dissipative
No
Metatarsal System
No
Metal Chip Resisting Sole
No
Max. Heat Rating
100 Degrees F
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.43
Footwear Shank Type
Plastic
Insulation Type
None
Puncture Resistant Insole
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
Footwear Construction Type
Direct Attached Construction
Oil Resisting Sole
Yes
Outsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh, Nylon
Chemical Resisting Sole
No
For Outdoor Traction
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily
0.47
Closure
Lace Up
Toe Cap Material
Composite
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.7
Insole Technology
Cushioned Footbed, Dual Density, Removable
Slip-Resistance Value - Mark II - Wet
0.68
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Style Family
Hiker Boot
Outsole Technology
Dual Density
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Dual Density
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11 1/2, Static Dissipative No, Style Number A7221

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.