Men's Hiker Boot, 11, Composite Toe, 6 in H, Brown, A7221

  • Mfr # A7221

  • Zoro # G6673018


product price: $102.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7221
Zoro #
G6673018
UPC #
617420109161
Country of Origin
China

Dimensions

Size
11
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
11
Overall Height
6 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7221
Upper Boot Material
All Leather
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.68
Standards
ASTM 2413-11
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Footwear Style
Hiker Boot
Non-Marking Sole
No
Metatarsal System
No
Metal Chip Resisting Sole
No
Puncture Resistant Insole
Yes
Chemical Resisting Sole
No
Outsole Material
Polyurethane
CSA Footwear Standard
Not Specified
Conductive
No
Footwear Construction Type
Direct Attached Construction
Mark II Slip Test Results- Dairy Tile Oily
0.47
For Outdoor Traction
No
Waterproof Type
Full Bootie
Oil Resisting Sole
Yes
Insole System
Removable Dual Density PU Cushion Insert
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Ninety Degree Heel
No
Wide Toe Cap
Yes
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.43
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Low Profile High Surface Contact
Mark II Slip Test Results- Dairy Tile Dry
0.70
Removable Insole
Yes
Last Number or Name
A7221
Liner Material
Mesh, Nylon
Max. Heat Rating
100 Degrees F
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Shank Material
Plastic
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Insulation Type
None
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Full Grain Leather
Toe Shape
Round
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Wet
0.68
Maximum Heat Rating
100 Degrees F
Style Family
Hiker Boot
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.7
Outsole Technology
Dual Density
All-Leather Upper
Yes
Insole Technology
Cushioned Footbed, Dual Density, Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.47
Toe Cap Material
Composite
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Outsole Technology (PRINT)
Dual Density
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11, Static Dissipative No, Style Number A7221, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.