Men's Hiker Boot, 12, Composite Toe, 6 in H, Brown, A7221

  • Mfr # A7221

  • Zoro # G6664749


product price:  $102.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
A7221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7221
Zoro #
G6664749
UPC #
617420109000
Country of Origin
China

Dimensions

Size
12
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
12
Overall Height
6 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7221
Upper Boot Material
All Leather
Waterproof
Yes
Max. Heat Rating
100 Degrees F
Non Metallic Upper
Yes
Footwear Shank Type
Plastic
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Toe Shape
Round
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.70
Electrical Hazard Rated
Yes
Puncture Resistant Insole
Yes
Footwear Sole Pattern
Low Profile High Surface Contact
Insole System
Removable Dual Density PU Cushion Insert
Mark II Slip Test Results- Dairy Tile Oily
0.47
Non-Marking Sole
No
Metatarsal System
No
Conductive
No
Outsole Material
Polyurethane
Insulated
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.43
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Standards
ASTM 2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.68
Metal Chip Resisting Sole
No
Shank Material
Plastic
Insulation Type
None
Midsole Material
Polyurethane
Footwear Construction Type
Direct Attached Construction
Waterproof Type
Full Bootie
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Predominant Footwear Color
Brown
Footwear Style
Hiker Boot
Last Number or Name
A7221
Liner Material
Mesh, Nylon
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
For Outdoor Traction
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Insole Technology
Cushioned Footbed, Dual Density, Removable
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Wet
0.68
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Dry
0.7
Construction
Direct Attached
All-Leather Upper
Yes
Maximum Heat Rating
100 Degrees F
Outsole Technology
Dual Density
Style Family
Hiker Boot
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Dual Density
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
100 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 12, Static Dissipative No, Style Number A7221

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.