Men's Hiker Boot, 12, Composite Toe, 6 in H, Brown, A7221

  • Mfr # A7221

  • Zoro # G6667661


product price:  $102.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7221
Zoro #
G6667661
UPC #
617420109185
Country of Origin
China

Dimensions

Size
12
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
12

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7221
Upper Boot Material
All Leather
Waterproof
Yes
Predominant Footwear Color
Brown
Midsole Material
Polyurethane
Shank Material
Plastic
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.68
Wide Toe Cap
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.47
Max. Heat Rating
100 Degrees F
Footwear Sole Pattern
Low Profile High Surface Contact
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Standards
ASTM 2413-11
Last Number or Name
A7221
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Upper Material Description
Full Grain Leather
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Removable Insole
Yes
Liner Material
Mesh, Nylon
Puncture Resistant Insole
Yes
Waterproof Type
Full Bootie
Outsole Material
Polyurethane
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable Dual Density PU Cushion Insert
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.43
Toe Shape
Round
Insulation Type
None
Static Dissipative
No
Footwear Construction Type
Direct Attached Construction
Footwear Shank Type
Plastic
CSA Footwear Standard
Not Specified
Footwear Style
Hiker Boot
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.68
Insole Technology
Cushioned Footbed, Dual Density, Removable
Style Family
Hiker Boot
Outsole Technology
Dual Density
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.43
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Dry
0.7
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Construction
Direct Attached
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
100 Degrees F
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
Dual Density
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 12, Static Dissipative No, Style Number A7221, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.