Men's Hiker Boot, 13, Composite Toe, 6 in H, Brown, A7221

  • Mfr # A7221

  • Zoro # G6666237


product price:  $102.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7221
Zoro #
G6666237
UPC #
617420109192
Country of Origin
China

Dimensions

Size
13
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
13
Overall Height
6 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7221
Upper Boot Material
All Leather
Waterproof
Yes
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Insole System
Removable Dual Density PU Cushion Insert
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Footwear Construction Type
Direct Attached Construction
Midsole Material
Polyurethane
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Mark II Slip Test Results- Dairy Tile Wet
0.68
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Waterproof Type
Full Bootie
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Footwear Style
Hiker Boot
Metatarsal Guard
No
Insulated
No
Removable Insole
Yes
Footwear Sole Pattern
Low Profile High Surface Contact
Chemical Resisting Sole
No
Max. Heat Rating
100 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.43
Insulation Type
None
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Plastic
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Standards
ASTM 2413-11
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Wide Toe Cap
Yes
Puncture Resistant Insole
Yes
Toe Shape
Round
Footwear Shank Type
Plastic
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
0.47
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Polyurethane
Last Number or Name
A7221
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Wet
0.68
Toe Cap Material
Composite
All-Leather Upper
Yes
Outsole Technology
Dual Density
Construction
Direct Attached
Maximum Heat Rating
100 Degrees F
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Dry
0.7
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Insole Technology
Cushioned Footbed, Dual Density, Removable
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Insole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
Dual Density
Outsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 13, Static Dissipative No, Style Number A7221

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.