Men's Hiker Boot, 14, Composite Toe, 6 in H, Brown, A7221

  • Mfr # A7221

  • Zoro # G6668678


product price:  $102.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7221
Zoro #
G6668678
UPC #
617420109208
Country of Origin
China

Dimensions

Size
14
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
14
Overall Height
6 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7221
Upper Boot Material
All Leather
Waterproof
Yes
Static Dissipative
No
Footwear Style
Hiker Boot
Insulated
No
Upper Material Description
Full Grain Leather
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.70
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Plastic
Midsole Material
Polyurethane
Footwear Sole Pattern
Low Profile High Surface Contact
Electrical Hazard Rated
Yes
Removable Insole
Yes
Chemical Resisting Sole
No
Outsole Material
Polyurethane
Oil Resisting Sole
Yes
Last Number or Name
A7221
Liner Material
Mesh, Nylon
Standards
ASTM 2413-11
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.43
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Puncture Resistant Insole
Yes
Footwear Construction Type
Direct Attached Construction
Max. Heat Rating
100 Degrees F
Metatarsal System
No
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
Shank Material
Plastic
Metal Chip Resisting Sole
No
Waterproof Type
Full Bootie
Conductive
No
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.47
Toe Shape
Round
Insole System
Removable Dual Density PU Cushion Insert
For Outdoor Traction
No
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Predominant Footwear Color
Brown
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Toe Cap Material
Composite
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Dry
0.7
Closure
Lace Up
Insole Technology
Cushioned Footbed, Dual Density, Removable
Slip-Resistance Value - Mark II - Wet
0.68
Slip-Resistance Value - Mark II - Oily
0.47
Maximum Heat Rating
100 Degrees F
Outsole Technology
Dual Density
All-Leather Upper
Yes
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Dual Density
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 14, Static Dissipative No, Style Number A7221, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.