Men's Hiker Boot, 7 1/2, Composite Toe, 6 in H, Brown, A7221

  • Mfr # A7221

  • Zoro # G3741742


product price:  $102.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7221
Zoro #
G3741742
UPC #
617420109093
Country of Origin
China

Dimensions

Size
7 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7221
Upper Boot Material
All Leather
Waterproof
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.43
Upper Material
Leather
Insulated
No
Outsole Material
Polyurethane
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.68
Chemical Resisting Sole
No
Waterproof Type
Full Bootie
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Ninety Degree Heel
No
For Outdoor Traction
No
Max. Heat Rating
100 Degrees F
Shank Material
Plastic
Insole System
Removable Dual Density PU Cushion Insert
Metal Chip Resisting Sole
No
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.47
Metatarsal System
No
Footwear Shank Type
Plastic
Footwear Style
Hiker Boot
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Footwear Construction Type
Direct Attached Construction
Metatarsal Guard
No
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Chain Saw Cut Resistant
No
Standards
ASTM 2413-11
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Low Profile High Surface Contact
Mark II Slip Test Results- Dairy Tile Dry
0.70
Predominant Footwear Color
Brown
Puncture Resistant Insole
Yes
Last Number or Name
A7221
Non-Marking Sole
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Closure
Lace Up
Toe Cap Material
Composite
Style Family
Hiker Boot
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.68
Slip-Resistance Value - Mark II - Oily
0.47
All-Leather Upper
Yes
Insole Technology
Cushioned Footbed, Dual Density, Removable
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.7
Outsole Technology
Dual Density
Maximum Heat Rating
100 Degrees F
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
100 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon Mesh
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
Dual Density
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7 1/2, Static Dissipative No, Style Number A7221

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.