Men's Hiker Boot, 7 1/2, Composite Toe, 6 in H, Brown, A7221

  • Mfr # A7221

  • Zoro # G3744761


product price:  $102.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
A7221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7221
Zoro #
G3744761
UPC #
617420108911
Country of Origin
China

Dimensions

Size
7 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7221
Upper Boot Material
All Leather
Waterproof
Yes
Static Dissipative
No
Toe Shape
Round
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Footwear Style
Hiker Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
Yes
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Removable Insole
Yes
Insole System
Removable Dual Density PU Cushion Insert
Insulated
No
Outsole Material
Polyurethane
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Conductive
No
Footwear Sole Pattern
Low Profile High Surface Contact
Mark II Slip Test Results- Dairy Tile Oily
0.47
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Plastic
Completely Non Metallic
Yes
Standards
ASTM 2413-11
CSA Footwear Standard
Not Specified
Upper Material Description
Full Grain Leather
Non-Marking Sole
No
Footwear Shank Type
Plastic
Footwear Closure Type
Lace Up
Max. Heat Rating
100 Degrees F
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.43
Mark II Slip Test Results- Dairy Tile Dry
0.70
Metatarsal System
No
Waterproof Type
Full Bootie
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Direct Attached Construction
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.68
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Upper Material
Leather
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Last Number or Name
A7221
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Wide Toe Cap
Yes
Outsole Technology
Dual Density
Maximum Heat Rating
100 Degrees F
Construction
Direct Attached
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.68
Toe Cap Material
Composite
Insole Technology
Cushioned Footbed, Dual Density, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Closure
Lace Up
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Dry
0.7
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.47
Maximum Heat Rating (PRINT)
100 Degrees F
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon Mesh
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Dual Density
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7 1/2, Static Dissipative No, Style Number A7221, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.