Men's Hiker Boot, 7, Composite Toe, 6 in H, Brown, A7221

  • Mfr # A7221

  • Zoro # G6668352


product price: $102.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7221
Zoro #
G6668352
UPC #
617420109086
Country of Origin
China

Dimensions

Size
7
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
7
Overall Height
6 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7221
Upper Boot Material
All Leather
Waterproof
Yes
Ninety Degree Heel
No
Liner Material
Mesh, Nylon
Max. Heat Rating
100 Degrees F
Outsole Material
Polyurethane
Insulated
No
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.43
Mark II Slip Test Results- Dairy Tile Oily
0.47
Metatarsal Guard
No
Footwear Sole Pattern
Low Profile High Surface Contact
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Last Number or Name
A7221
Standards
ASTM 2413-11
Footwear Construction Type
Direct Attached Construction
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Removable Insole
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.68
Mark II Slip Test Results- Dairy Tile Dry
0.70
Conductive
No
Metatarsal System
No
Footwear Style
Hiker Boot
Puncture Resistant Insole
Yes
Non Metallic Upper
Yes
Insulation Type
None
Static Dissipative
No
Shank Material
Plastic
Upper Material Description
Full Grain Leather
Waterproof Type
Full Bootie
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Insole System
Removable Dual Density PU Cushion Insert
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Chemical Resisting Sole
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Closure
Lace Up
Construction
Direct Attached
Insole Technology
Cushioned Footbed, Dual Density, Removable
Outsole Technology
Dual Density
Slip-Resistance Value - Mark II - Dry
0.7
Slip-Resistance Value - Mark II - Wet
0.68
Maximum Heat Rating
100 Degrees F
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Oily
0.47
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Outsole Technology (PRINT)
Dual Density
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7, Static Dissipative No, Style Number A7221, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.