Men's Hiker Boot, 7, Composite Toe, 6 in H, Brown, A7221

  • Mfr # A7221

  • Zoro # G6672108


product price: $102.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
A7221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7221
Zoro #
G6672108
UPC #
617420108904
Country of Origin
China

Dimensions

Size
7
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7221
Upper Boot Material
All Leather
Waterproof
Yes
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Last Number or Name
A7221
CSA Footwear Standard
Not Specified
Max. Heat Rating
100 Degrees F
Chain Saw Cut Resistant
No
Static Dissipative
No
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Footwear Style
Hiker Boot
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.68
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Plastic
Shank Material
Plastic
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Standards
ASTM 2413-11
Footwear Sole Pattern
Low Profile High Surface Contact
Non-Marking Sole
No
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Mark II Slip Test Results- Dairy Tile Oily
0.47
Waterproof Type
Full Bootie
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable Dual Density PU Cushion Insert
Ninety Degree Heel
No
For Outdoor Traction
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.43
Puncture Resistant Insole
Yes
Completely Non Metallic
Yes
Outsole Material
Polyurethane
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Footwear Construction Type
Direct Attached Construction
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Toe Shape
Round
Insulation Type
None
Liner Material
Mesh, Nylon
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Construction
Direct Attached
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Toe Cap Material
Composite
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Wet
0.68
Outsole Technology
Dual Density
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.7
Insole Technology
Cushioned Footbed, Dual Density, Removable
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Maximum Heat Rating (PRINT)
100 Degrees F
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Dual Density
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7, Static Dissipative No, Style Number A7221

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.