Men's Hiker Boot, 8 1/2, Composite Toe, 6 in H, Brown, A7221

  • Mfr # A7221

  • Zoro # G3742880


product price:  $102.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7221
Zoro #
G3742880
UPC #
617420109116
Country of Origin
China

Dimensions

Size
8 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7221
Upper Boot Material
All Leather
Waterproof
Yes
Waterproof Type
Full Bootie
Footwear Closure Type
Lace Up
Puncture Resistant Insole
Yes
Toe Shape
Round
Chemical Resisting Sole
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.68
Metatarsal Guard
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.70
Upper Material Description
Full Grain Leather
Outsole Material
Polyurethane
Ninety Degree Heel
No
For Outdoor Traction
No
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Oily
0.47
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable Dual Density PU Cushion Insert
Footwear Style
Hiker Boot
Metatarsal System
No
Chain Saw Cut Resistant
No
Insulation Type
None
Midsole Material
Polyurethane
Conductive
No
Footwear Construction Type
Direct Attached Construction
Liner Material
Mesh, Nylon
Last Number or Name
A7221
Footwear Sole Pattern
Low Profile High Surface Contact
Upper Material
Leather
Static Dissipative
No
Non-Marking Sole
No
Wide Toe Cap
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.43
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Standards
ASTM 2413-11
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Wet
0.68
Slip-Resistance Value - Mark II - Dry
0.7
Insole Technology
Cushioned Footbed, Dual Density, Removable
Style Family
Hiker Boot
Insole Material
Polyurethane
All-Leather Upper
Yes
Outsole Technology
Dual Density
Construction
Direct Attached
Toe Cap Material
Composite
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Plastic
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon Mesh
Maximum Heat Rating (PRINT)
100 Degrees F
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Dual Density
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8 1/2, Static Dissipative No, Style Number A7221

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.