Men's Hiker Boot, 8 1/2, Composite Toe, 6 in H, Brown, A7221

  • Mfr # A7221

  • Zoro # G3745942


product price:  $102.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
A7221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7221
Zoro #
G3745942
UPC #
617420108935
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7221
Upper Boot Material
All Leather
Waterproof
Yes
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable Dual Density PU Cushion Insert
Non-Marking Sole
No
Removable Insole
Yes
Insulated
No
Ninety Degree Heel
No
Waterproof Type
Full Bootie
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Static Dissipative
No
Metal Chip Resisting Sole
No
Outsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Polyurethane
Metatarsal System
No
Toe Shape
Round
Upper Material
Leather
Standards
ASTM 2413-11
Conductive
No
Footwear Shank Type
Plastic
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.43
Chain Saw Cut Resistant
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.70
For Outdoor Traction
No
Chemical Resisting Sole
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.47
Last Number or Name
A7221
Max. Heat Rating
100 Degrees F
Non Metallic Upper
Yes
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
0.68
Oil Resisting Sole
Yes
Footwear Sole Pattern
Low Profile High Surface Contact
Metatarsal Guard
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Footwear Construction Type
Direct Attached Construction
Completely Non Metallic
Yes
Shank Material
Plastic
Footwear Closure Type
Lace Up
Puncture Resistant Insole
Yes
Footwear Style
Hiker Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
CSA Footwear Standard
Not Specified
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Slip-Resistance Value - Mark II - Wet
0.68
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.47
Maximum Heat Rating
100 Degrees F
Outsole Technology
Dual Density
All-Leather Upper
Yes
Closure
Lace Up
Construction
Direct Attached
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Dry
0.7
Style Family
Hiker Boot
Insole Technology
Cushioned Footbed, Dual Density, Removable
Maximum Heat Rating (PRINT)
100 Degrees F
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon Mesh
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Outsole Technology (PRINT)
Dual Density
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8 1/2, Static Dissipative No, Style Number A7221

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.