Men's Hiker Boot, 8, Composite Toe, 6 in H, Brown, A7221

  • Mfr # A7221

  • Zoro # G3745793


product price: $102.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
A7221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7221
Zoro #
G3745793
UPC #
617420108928
Country of Origin
China

Dimensions

Size
8
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
8

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7221
Upper Boot Material
All Leather
Waterproof
Yes
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Max. Heat Rating
100 Degrees F
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.68
Toe Shape
Round
Footwear Sole Pattern
Low Profile High Surface Contact
Last Number or Name
A7221
Mark II Slip Test Results- Dairy Tile Oily
0.47
Mark II Slip Test Results- Dairy Tile Dry
0.70
Wide Toe Cap
Yes
Upper Material
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Direct Attached Construction
Completely Non Metallic
Yes
Metatarsal Guard
No
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Standards
ASTM 2413-11
Chain Saw Cut Resistant
No
Conductive
No
Ninety Degree Heel
No
Shank Material
Plastic
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh, Nylon
Upper Material Description
Full Grain Leather
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.43
Insole System
Removable Dual Density PU Cushion Insert
Chemical Resisting Sole
No
Outsole Material
Polyurethane
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Insulated
No
Puncture Resistant Insole
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Metatarsal System
No
Footwear Style
Hiker Boot
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
Full Bootie
Insulation Type
None
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Electrical Hazard Rated
Yes
Maximum Heat Rating
100 Degrees F
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.68
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Dry
0.7
Insole Technology
Cushioned Footbed, Dual Density, Removable
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.47
Closure
Lace Up
Toe Cap Material
Composite
Outsole Technology
Dual Density
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Outsole Technology (PRINT)
Dual Density
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon Mesh
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8, Static Dissipative No, Style Number A7221, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.