Men's Hiker Boot, 9 1/2, Composite Toe, 6 in H, Brown, A7221

  • Mfr # A7221

  • Zoro # G3739800


product price:  $102.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
A7221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7221
Zoro #
G3739800
UPC #
617420108959
Country of Origin
China

Dimensions

Size
9 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7221
Upper Boot Material
All Leather
Waterproof
Yes
Outsole Material
Polyurethane
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Static Dissipative
No
For Outdoor Traction
No
Footwear Construction Type
Direct Attached Construction
Footwear Shank Type
Plastic
Upper Material
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.68
Shank Material
Plastic
CSA Footwear Standard
Not Specified
Insole System
Removable Dual Density PU Cushion Insert
Mark II Slip Test Results- Dairy Tile Dry
0.70
Non-Marking Sole
No
Conductive
No
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Toe Shape
Round
Metatarsal Guard
No
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Completely Non Metallic
Yes
Insulation Type
None
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.43
Last Number or Name
A7221
Footwear Sole Pattern
Low Profile High Surface Contact
Max. Heat Rating
100 Degrees F
Metatarsal System
No
Footwear Style
Hiker Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Full Grain Leather
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Removable Insole
Yes
Waterproof Type
Full Bootie
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.47
Standards
ASTM 2413-11
Puncture Resistant Insole
Yes
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Style Family
Hiker Boot
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.7
Insole Material
Polyurethane
All-Leather Upper
Yes
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.68
Outsole Technology
Dual Density
Insole Technology
Cushioned Footbed, Dual Density, Removable
Slip-Resistance Value - Mark II - Oily
0.47
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Dual Density
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon Mesh
Outsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
100 Degrees F
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No, Style Number A7221

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.