Men's Hiker Boot, 9 1/2, Composite Toe, 6 in H, Brown, A7221

  • Mfr # A7221

  • Zoro # G6667460


product price:  $102.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7221
Zoro #
G6667460
UPC #
617420109130
Country of Origin
China

Dimensions

Size
9 1/2
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7221
Upper Boot Material
All Leather
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Plastic
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Completely Non Metallic
Yes
Liner Material
Mesh, Nylon
Removable Insole
Yes
Insulation Type
None
Max. Heat Rating
100 Degrees F
Footwear Style
Hiker Boot
Footwear Construction Type
Direct Attached Construction
Insulated
No
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
Chemical Resisting Sole
No
Last Number or Name
A7221
Oil Resisting Sole
Yes
Outsole Material
Polyurethane
Electrical Hazard Rated
Yes
Metatarsal System
No
Midsole Material
Polyurethane
Upper Material Description
Full Grain Leather
Waterproof Type
Full Bootie
Mark II Slip Test Results- Dairy Tile Oily Wet
0.43
Mark II Slip Test Results- Dairy Tile Dry
0.70
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.47
Non Metallic Upper
Yes
Puncture Resistant Insole
Yes
Predominant Footwear Color
Brown
Toe Shape
Round
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
Yes
Standards
ASTM 2413-11
Footwear Sole Pattern
Low Profile High Surface Contact
For Outdoor Traction
No
Footwear Closure Type
Lace Up
Insole System
Removable Dual Density PU Cushion Insert
Metatarsal Guard
No
Conductive
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Style Family
Hiker Boot
Slip-Resistance Value - Mark II - Wet
0.68
Slip-Resistance Value - Mark II - Dry
0.7
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Maximum Heat Rating
100 Degrees F
Insole Technology
Cushioned Footbed, Dual Density, Removable
Outsole Technology
Dual Density
Closure
Lace Up
Construction
Direct Attached
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.47
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Dual Density
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Puncture-Resistant Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No, Style Number A7221

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.