Men's Hiker Boot, 9, Composite Toe, 6 in H, Brown, A7221

  • Mfr # A7221

  • Zoro # G6664913


product price:  $102.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7221
Zoro #
G6664913
UPC #
617420109123
Country of Origin
China

Dimensions

Size
9
Width
W
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
9

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7221
Upper Boot Material
All Leather
Waterproof
Yes
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.47
CSA Footwear Standard
Not Specified
Conductive
No
Oil Resisting Sole
Yes
Footwear Sole Pattern
Low Profile High Surface Contact
Mark II Slip Test Results- Dairy Tile Dry
0.70
Static Dissipative
No
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Shank Material
Plastic
Outsole Material
Polyurethane
Predominant Footwear Color
Brown
Upper Material Description
Full Grain Leather
Footwear Style
Hiker Boot
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Last Number or Name
A7221
Toe Shape
Round
Metatarsal Guard
No
Ninety Degree Heel
No
Footwear Construction Type
Direct Attached Construction
Mark II Slip Test Results- Dairy Tile Oily Wet
0.43
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable Dual Density PU Cushion Insert
Max. Heat Rating
100 Degrees F
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
Yes
Insulated
No
Midsole Material
Polyurethane
Waterproof Type
Full Bootie
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Non Metallic Upper
Yes
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
Standards
ASTM 2413-11
Chain Saw Cut Resistant
No
Removable Insole
Yes
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Plastic
Completely Non Metallic
Yes
Safety Criteria
Best Slip-Resistance, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Outsole Technology
Dual Density
Style Family
Hiker Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.47
Slip-Resistance Value - Mark II - Dry
0.7
Insole Technology
Cushioned Footbed, Dual Density, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.43
All-Leather Upper
Yes
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.68
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Dual Density
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
100 Degrees F
Outsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
No
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9, Static Dissipative No, Style Number A7221

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.