This item is Discontinued.

No Product Image Available

Men's Loafer Shoe, Leather Upper, Brown, 8 1/2 (Discontinued)

  • Mfr # A7035-8.5M
  • Zoro # G010610142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7035-8.5M
Zoro #
G010610142
UPC #
617420316132
Country of Origin
China

Dimensions

Size
8 1/2
Width
D
Size (PRINT)
8 1/2

Details

Item
Loafer Shoe
Electrical Hazard Rated
No
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather
Color
Brown
Static Dissipative
Yes
Toe Cap Material
Composite
Closure
Slip On
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Insulated
No
Style Number
A7035
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Completely Non Metallic
Yes
Style Family
Loafer Shoe
Non Metallic Upper
Yes
Conductive
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Heel Definition
Flat Heel
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Non-Marking Sole
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
300 Degrees F
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative Yes, Style Number A7035, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.