
Men's Soft Toe Wedge Soft Toe Work Boot, Brown, 10.5, Medium, A7510
Mfr # A7510-10.5M
Zoro # G509755613
product price: $147.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Soft
Gender
Men's
Color
Brown
Style Number
A7510
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7510-10.5M
Zoro #
G509755613
UPC #
617420130455
Country of Origin
China
Dimensions
Size
10.5
Footwear Width
Medium
Details
Item
Wedge Soft Toe Work Boot
Toe Type
Soft
Gender
Men's
Color
Brown
Style Number
A7510
Waterproof
Yes
Liner Material
Textile
Footwear Closure Type
Slip-on
Midsole Material
PU
Insulated
No
Outsole Material
PU
Standards
EH SR PR
Upper Material
Leather
Insole Material
PU Foam
Description
Size 10.5 WEDGE ROMEO SOFT,MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.