Zoro Homepage

Men's Soft Toe Wedge Soft Toe Work Boot, Brown, 11, Medium, A7510

  • Mfr # A7510-11M

  • Zoro # G009755700


product price: $147.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Soft
Gender
Men's
Color
Brown
Style Number
A7510
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7510-11M
Zoro #
G009755700
UPC #
617420130462
Country of Origin
China

Dimensions

Size
11
Footwear Width
Medium

Details

Item
Wedge Soft Toe Work Boot
Toe Type
Soft
Gender
Men's
Color
Brown
Style Number
A7510
Waterproof
Yes
Upper Material
Leather
Liner Material
Textile
Insulated
No
Midsole Material
PU
Outsole Material
PU
Standards
EH SR PR
Footwear Closure Type
Slip-on
Insole Material
PU Foam

Description

Size 11 WEDGE ROMEO SOFT TOE PR, MENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.