
Men's Soft Toe Wedge Soft Toe Work Boot, Brown, 8.5, Medium, A7510
Mfr # A7510-8.5M
Zoro # G209755708
product price: $147.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Soft
Gender
Men's
Color
Brown
Style Number
A7510
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7510-8.5M
Zoro #
G209755708
UPC #
617420130417
Country of Origin
China
Dimensions
Size
8.5
Footwear Width
Medium
Details
Item
Wedge Soft Toe Work Boot
Toe Type
Soft
Gender
Men's
Color
Brown
Style Number
A7510
Waterproof
Yes
Insulated
No
Upper Material
Leather
Midsole Material
PU
Outsole Material
PU
Standards
EH SR PR
Footwear Closure Type
Slip-on
Liner Material
Textile
Insole Material
PU Foam
Description
Size 8.5 WEDGE ROMEO SOFT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.