Men's Wellington Boot, 10 1/2, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G6622423


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7876
Zoro #
G6622423
UPC #
617420114974
Country of Origin
China

Dimensions

Size
10 1/2
Width
M
Footwear Width
M
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
10 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable Dual Density PU Cushion Insert
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Chemical Resisting Sole
No
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Footwear Closure Type
Pull On
Predominant Footwear Color
Brown
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
1.00
Max. Heat Rating
100 Degrees F
Shank Material
Plastic
Footwear Sole Pattern
Low profile High surface contact
For Outdoor Traction
No
Footwear Construction Type
Welt
Electrical Hazard Rated
Yes
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Standards
ASTM 2413-11
Footwear Shank Type
Plastic
Non-Marking Sole
No
Footwear Style
Wellington Boot
Chain Saw Cut Resistant
No
Last Number or Name
A7876
Oil Resisting Sole
Yes
Insulation Type
None
Non Metallic Upper
Yes
Ninety Degree Heel
Yes
Puncture Resistant Insole
Yes
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.50
Waterproof Type
Full Bootie
Toe Shape
Round
Removable Insole
Yes
Upper Material Description
Full Grain Leather
Outsole Material
Rubber
Conductive
No
Static Dissipative
No
Wide Toe Cap
Yes
Metatarsal Guard
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Closure
Pull On
Slip-Resistance Value - Mark II - Oily
0.5
Maximum Heat Rating
100 Degrees F
Construction
Welted
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
1
Toe Cap Material
Composite
Insole Technology
Cushioned Footbed, Dual Density, Removable
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.46
All-Leather Upper
Yes
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
100 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 10 1/2, Static Dissipative No, Style Number A7876, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.