Men's Wellington Boot, 10, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G6606682


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7876
Zoro #
G6606682
UPC #
617420115148
Country of Origin
China

Dimensions

Size
10
Width
W
Footwear Width
W
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
10

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
Footwear Sole Pattern
Low profile High surface contact
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Footwear Construction Type
Welt
Insole System
Removable Dual Density PU Cushion Insert
Electrical Hazard Rated
Yes
Insulated
No
Outsole Material
Rubber
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
No
Liner Material
Mesh, Nylon
Ninety Degree Heel
Yes
For Outdoor Traction
No
Metatarsal Guard
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.50
Conductive
No
Puncture Resistant Insole
Yes
Footwear Closure Type
Pull On
Non-Marking Sole
No
Footwear Style
Wellington Boot
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
1.00
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Removable Insole
Yes
Footwear Shank Type
Plastic
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
100 Degrees F
Last Number or Name
A7876
Standards
ASTM 2413-11
Wide Toe Cap
Yes
Shank Material
Plastic
Waterproof Type
Full Bootie
Insulation Type
None
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Midsole Material
Polyurethane
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Wet
1
Slip-Resistance Value - Mark II - Oily
0.5
Construction
Welted
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Composite
Closure
Pull On
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Insole Technology
Cushioned Footbed, Dual Density, Removable
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 10, Static Dissipative No, Style Number A7876, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.