Men's Wellington Boot, 10, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G7235370


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
XXW
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7876
Zoro #
G7235370
UPC #
617420123587
Country of Origin
China

Dimensions

Size
10
Width
XXW
Footwear Width
XXW
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
10

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Ninety Degree Heel
Yes
Max. Heat Rating
100 Degrees F
Conductive
No
Midsole Material
Polyurethane
Standards
ASTM 2413-11
Static Dissipative
No
Metatarsal Guard
No
Metatarsal System
No
Insole System
Removable Dual Density PU Cushion Insert
Toe Shape
Round
Non-Marking Sole
No
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Completely Non Metallic
Yes
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
Full Bootie
Mark II Slip Test Results- Dairy Tile Oily
0.50
Footwear Sole Pattern
Low profile High surface contact
Wide Toe Cap
Yes
Chemical Resisting Sole
No
Footwear Construction Type
Welt
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Plastic
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Wellington Boot
Mark II Slip Test Results- Dairy Tile Dry
1.00
Puncture Resistant Insole
Yes
Removable Insole
Yes
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
1.00
Outsole Material
Rubber
For Outdoor Traction
No
Insulated
No
Electrical Hazard Rated
Yes
Last Number or Name
A7876
Metal Chip Resisting Sole
No
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
1
All-Leather Upper
Yes
Insole Technology
Cushioned Footbed, Dual Density, Removable
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily
0.5
Maximum Heat Rating
100 Degrees F
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Closure
Pull On
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
1
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width XXW, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 10, Static Dissipative No, Style Number A7876, Toe Cap Material Composite..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.