Men's Wellington Boot, 11 1/2, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G7235221


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
XW
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7876
Zoro #
G7235221
UPC #
617420123433
Country of Origin
China

Dimensions

Size
11 1/2
Width
XW
Footwear Width
XW
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
11 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Low profile High surface contact
Last Number or Name
A7876
Insulation Type
None
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Mark II Slip Test Results- Dairy Tile Wet
1.00
Outsole Material
Rubber
Waterproof Type
Full Bootie
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Midsole Material
Polyurethane
Footwear Construction Type
Welt
Metatarsal System
No
Shank Material
Plastic
Insulated
No
Non-Marking Sole
No
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
0.50
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Insole System
Removable Dual Density PU Cushion Insert
Max. Heat Rating
100 Degrees F
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Conductive
No
Removable Insole
Yes
Liner Material
Mesh, Nylon
Footwear Closure Type
Pull On
Puncture Resistant Insole
Yes
Toe Shape
Round
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Style
Wellington Boot
Static Dissipative
No
Chemical Resisting Sole
No
Wide Toe Cap
Yes
CSA Footwear Standard
Not Specified
Standards
ASTM 2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Footwear Shank Type
Plastic
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.5
Insole Technology
Cushioned Footbed, Dual Density, Removable
Toe Cap Material
Composite
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
1
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Construction
Welted
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
100 Degrees F
Maximum Heat Rating (PRINT)
100 Degrees F
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width XW, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11 1/2, Static Dissipative No, Style Number A7876, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.