Men's Wellington Boot, 11 1/2, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G7235407


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
XXW
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7876
Zoro #
G7235407
UPC #
617420123617
Country of Origin
China

Dimensions

Size
11 1/2
Width
XXW
Footwear Width
XXW
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
11 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
Insole System
Removable Dual Density PU Cushion Insert
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
1.00
Puncture Resistant Insole
Yes
Chain Saw Cut Resistant
No
Metatarsal System
No
Insulation Type
None
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Footwear Construction Type
Welt
Shank Material
Plastic
Standards
ASTM 2413-11
Footwear Shank Type
Plastic
Footwear Closure Type
Pull On
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Waterproof Type
Full Bootie
Footwear Style
Wellington Boot
Non Metallic Upper
Yes
Last Number or Name
A7876
Mark II Slip Test Results- Dairy Tile Dry
1.00
Metal Chip Resisting Sole
No
Toe Shape
Round
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.50
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Low profile High surface contact
Midsole Material
Polyurethane
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Wide Toe Cap
Yes
For Outdoor Traction
No
Conductive
No
Oil Resisting Sole
Yes
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.5
Insole Technology
Cushioned Footbed, Dual Density, Removable
Slip-Resistance Value - Mark II - Wet
1
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Construction
Welted
Closure
Pull On
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
1
Style Family
Wellington Boot
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
100 Degrees F
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width XXW, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11 1/2, Static Dissipative No, Style Number A7876

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.