This item is Discontinued.

Avenger Safety Footwear Men's Wellington Boot, 11, Composite Toe, 10 in H, Black, A7847 A7847 11M

Men's Wellington Boot, 11, Composite Toe, 10 in H, Black, A7847 (Discontinued)

  • Mfr # A7847 11M
  • Zoro # G9045994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7847 11M
Zoro #
G9045994
UPC #
617420052115
Country of Origin
China

Dimensions

Size
11
Width
M
Footwear Width
Medium
Height
10 in
Heel Height
1/2 in
Size (PRINT)
11
Overall Height
10 in

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7847
Upper Boot Material
All Leather
Series
Avenger 7847
Waterproof
Yes
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
0.27
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
Footwear Closure Type
Pull On
Insole System
Full Sock
Oil Resisting Sole
Yes
Insulated
No
Insulation Type
None
Footwear Shank Type
None
Electrical Hazard Rated
Yes
Outsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.68
Ninety Degree Heel
No
Footwear Construction Type
Injected
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Wide Toe Cap
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.47
Footwear Style
Wellington Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-11
Puncture Resistant Insole
No
Metatarsal Guard
No
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Liner Material
Polyester
Static Dissipative
No
Non Metallic Upper
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
0.72
Max. Heat Rating
Not Rated
Waterproof Type
Full Bootie Membrane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Midsole Material
Polyurethane
Footwear Sole Pattern
Exclusive Design
Manufacturers Suggested Sole Slip Rating
Good
Chemical Resisting Sole
No
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Maximum Heat Rating
Not Rated
Closure
Pull On
Style Family
Wellington Boot
All-Leather Upper
Yes
Construction
Direct Attached
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Dry
0.7
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Wet
0.68
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Polyester
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number A7847

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.