This item is Discontinued.

Avenger Safety Footwear Men's Wellington Boot, 11, Composite Toe, 10 in H, Black, A7847 A7847 11W

Men's Wellington Boot, 11, Composite Toe, 10 in H, Black, A7847 (Discontinued)

  • Mfr # A7847 11W
  • Zoro # G9046125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7847 11W
Zoro #
G9046125
UPC #
617420052313
Country of Origin
China

Dimensions

Size
11
Width
W
Footwear Width
Wide
Height
10 in
Heel Height
1/2 in
Overall Height
10 in
Size (PRINT)
11

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7847
Upper Boot Material
All Leather
Series
Avenger 7847
Waterproof
Yes
Insulation Type
None
Outsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.47
Standards
ASTM F2413-11
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
0.72
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Polyester
Chemical Resisting Sole
No
Wide Toe Cap
Yes
Footwear Construction Type
Injected
Footwear Sole Pattern
Exclusive Design
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Upper Material Description
Full Grain Leather
Footwear Style
Wellington Boot
Mark II Slip Test Results- Dairy Tile Dry
0.70
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Wet
0.68
Insole System
Full Sock
Ninety Degree Heel
No
Midsole Material
Polyurethane
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Metatarsal Guard
No
Conductive
No
Chain Saw Cut Resistant
No
Insulated
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
0.27
Footwear Closure Type
Pull On
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Removable Insole
Yes
Metal Chip Resisting Sole
No
Waterproof Type
Full Bootie Membrane
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Heel Style
Flat Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
Slip-Resistance Value - Mark II - Oily
0.48
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.68
Heel Definition
Flat Heel
Insole Technology
Full Sock
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Dry
0.7
Construction
Direct Attached
Gender (PRINT)
Men's
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Polyester
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number A7847

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.