Men's Wellington Boot, 11, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G7235142


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
XW
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7876
Zoro #
G7235142
UPC #
617420123426
Country of Origin
China

Dimensions

Size
11
Width
XW
Footwear Width
XW
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
11

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Shank Type
Plastic
Footwear Construction Type
Welt
Metatarsal System
No
Non-Marking Sole
No
Max. Heat Rating
100 Degrees F
Midsole Material
Polyurethane
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh, Nylon
Removable Insole
Yes
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable Dual Density PU Cushion Insert
Mark II Slip Test Results- Dairy Tile Oily
0.50
Chemical Resisting Sole
No
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
For Outdoor Traction
No
Upper Material Description
Full Grain Leather
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
1.00
Footwear Sole Pattern
Low profile High surface contact
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
Full Bootie
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM 2413-11
Toe Shape
Round
Metatarsal Guard
No
Puncture Resistant Insole
Yes
Shank Material
Plastic
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Last Number or Name
A7876
Conductive
No
Insulation Type
None
Wide Toe Cap
Yes
Footwear Style
Wellington Boot
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Style Family
Wellington Boot
Maximum Heat Rating
100 Degrees F
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.46
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
1
Closure
Pull On
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Cushioned Footbed, Dual Density, Removable
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
100 Degrees F
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11, Static Dissipative No, Style Number A7876

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.