Men's Wellington Boot, 13, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G6619529


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7876
Zoro #
G6619529
UPC #
617420115018
Country of Origin
China

Dimensions

Size
13
Width
M
Footwear Width
M
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
13

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Last Number or Name
A7876
Removable Insole
Yes
Non-Marking Sole
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Metatarsal Guard
No
Footwear Construction Type
Welt
Standards
ASTM 2413-11
Waterproof Type
Full Bootie
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Mark II Slip Test Results- Dairy Tile Dry
1.00
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.50
Ninety Degree Heel
Yes
Insole System
Removable Dual Density PU Cushion Insert
Electrical Hazard Rated
Yes
Footwear Closure Type
Pull On
Footwear Style
Wellington Boot
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
Yes
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Metatarsal System
No
Footwear Shank Type
Plastic
Footwear Sole Pattern
Low profile High surface contact
Liner Material
Mesh, Nylon
Shank Material
Plastic
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Max. Heat Rating
100 Degrees F
For Outdoor Traction
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
1.00
Completely Non Metallic
Yes
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Toe Cap Material
Composite
Construction
Welted
Insole Technology
Cushioned Footbed, Dual Density, Removable
Maximum Heat Rating
100 Degrees F
Closure
Pull On
All-Leather Upper
Yes
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Wet
1
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Dry
1
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
100 Degrees F
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 13, Static Dissipative No, Style Number A7876

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.