Men's Wellington Boot, 15, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G6629058


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7876
Zoro #
G6629058
UPC #
617420115032
Country of Origin
China

Dimensions

Size
15
Width
M
Footwear Width
M
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
15

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Upper Material Description
Full Grain Leather
Midsole Material
Polyurethane
CSA Footwear Standard
Not Specified
Insole System
Removable Dual Density PU Cushion Insert
Metatarsal System
No
Footwear Sole Pattern
Low profile High surface contact
Insulation Type
None
Insulated
No
Outsole Material
Rubber
Footwear Style
Wellington Boot
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM 2413-11
Chemical Resisting Sole
No
Footwear Shank Type
Plastic
Last Number or Name
A7876
Mark II Slip Test Results- Dairy Tile Wet
1.00
Conductive
No
Static Dissipative
No
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Max. Heat Rating
100 Degrees F
Wide Toe Cap
Yes
Footwear Closure Type
Pull On
Completely Non Metallic
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Removable Insole
Yes
Non-Marking Sole
No
Toe Shape
Round
Liner Material
Mesh, Nylon
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Shank Material
Plastic
Puncture Resistant Insole
Yes
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Welt
For Outdoor Traction
No
Waterproof Type
Full Bootie
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.50
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Closure
Pull On
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
1
Slip-Resistance Value - Mark II - Dry
1
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Toe Cap Material
Composite
Insole Technology
Cushioned Footbed, Dual Density, Removable
Slip-Resistance Value - Mark II - Oily
0.5
Maximum Heat Rating
100 Degrees F
Style Family
Wellington Boot
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
100 Degrees F
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 15, Static Dissipative No, Style Number A7876, Toe Cap Material Composite..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.