Men's Wellington Boot, 7 1/2, Composite Toe, 10 in H, Black, A7847

  • Mfr # A7847 7.5M

  • Zoro # G9045924


product price:  $109.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Footwear Width
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7847 7.5M
Zoro #
G9045924
UPC #
617420052047
Country of Origin
China

Dimensions

Size
7 1/2
Width
M
Footwear Width
Medium
Height
10 in
Heel Height
1/2 in
Overall Height
10 in
Size (PRINT)
7 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7847
Upper Boot Material
All Leather
Series
Avenger 7847
Waterproof
Yes
Conductive
No
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily Wet
0.27
Removable Insole
Yes
Static Dissipative
No
Outsole Material
Polyurethane
Waterproof Type
Full Bootie Membrane
Upper Material Description
Full Grain Leather
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Footwear Shank Type
None
Liner Material
Polyester
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
0.72
Footwear Construction Type
Injected
Mark II Slip Test Results- Dairy Tile Oily
0.47
Insulation Type
None
Non Metallic Upper
Yes
Insole System
Full Sock
Insulated
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Wellington Boot
Mark II Slip Test Results- Dairy Tile Wet
0.68
CSA Footwear Standard
Not Specified
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.70
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Oil Resisting Sole
Yes
Non-Marking Sole
No
Ninety Degree Heel
No
Standards
ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Good
Metatarsal Guard
No
Footwear Closure Type
Pull On
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Flat Heel
Construction
Direct Attached
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Slip-Resistance Value - Mark II - Dry
0.7
Heel Definition
Flat Heel
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Wet
0.68
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.48
Insole Technology
Full Sock
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Polyester
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.