Men's Wellington Boot, 7 1/2, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G6613947


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7876
Zoro #
G6613947
UPC #
617420115094
Country of Origin
China

Dimensions

Size
7 1/2
Width
W
Footwear Width
W
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
7 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Plastic
Footwear Style
Wellington Boot
Footwear Sole Pattern
Low profile High surface contact
Puncture Resistant Insole
Yes
Toe Shape
Round
Conductive
No
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Outsole Material
Rubber
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
Full Bootie
Mark II Slip Test Results- Dairy Tile Oily
0.50
Last Number or Name
A7876
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Pull On
Insole System
Removable Dual Density PU Cushion Insert
Shank Material
Plastic
Liner Material
Mesh, Nylon
Non-Marking Sole
No
Removable Insole
Yes
Static Dissipative
No
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Mark II Slip Test Results- Dairy Tile Dry
1.00
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
1.00
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Insulated
No
Footwear Construction Type
Welt
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Insulation Type
None
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Standards
ASTM 2413-11
Chemical Resisting Sole
No
Max. Heat Rating
100 Degrees F
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Brown
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Toe Cap Material
Composite
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
Yes
Maximum Heat Rating
100 Degrees F
Insole Technology
Cushioned Footbed, Dual Density, Removable
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Oily
0.5
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
1
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
100 Degrees F
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.