Men's Wellington Boot, 7 1/2, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G6625022


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7876
Zoro #
G6625022
UPC #
617420114912
Country of Origin
China

Dimensions

Size
7 1/2
Width
M
Footwear Width
M
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
7 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
Midsole Material
Polyurethane
Shank Material
Plastic
Last Number or Name
A7876
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Standards
ASTM 2413-11
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Full Bootie
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Closure Type
Pull On
Insole System
Removable Dual Density PU Cushion Insert
Toe Shape
Round
Footwear Shank Type
Plastic
Wide Toe Cap
Yes
Metal Chip Resisting Sole
No
Ninety Degree Heel
Yes
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Insulated
No
Static Dissipative
No
For Outdoor Traction
No
Insulation Type
None
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Dry
1.00
Mark II Slip Test Results- Dairy Tile Oily
0.50
Electrical Hazard Rated
Yes
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Low profile High surface contact
Footwear Style
Wellington Boot
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
1.00
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Footwear Construction Type
Welt
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Chain Saw Cut Resistant
No
Conductive
No
Chemical Resisting Sole
No
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
Yes
Max. Heat Rating
100 Degrees F
Oil Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
1
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Insole Technology
Cushioned Footbed, Dual Density, Removable
Toe Cap Material
Composite
Closure
Pull On
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.5
Construction
Welted
Style Family
Wellington Boot
Maximum Heat Rating
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Maximum Heat Rating (PRINT)
100 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7 1/2, Static Dissipative No, Style Number A7876, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.