Men's Wellington Boot, 7, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G6607653


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7876
Zoro #
G6607653
UPC #
617420115087
Country of Origin
China

Dimensions

Size
7
Width
W
Footwear Width
W
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
7

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
Non Metallic Upper
Yes
Insulated
No
Footwear Style
Wellington Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Waterproof Type
Full Bootie
Footwear Closure Type
Pull On
Footwear Sole Pattern
Low profile High surface contact
Mark II Slip Test Results- Dairy Tile Oily
0.50
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Removable Insole
Yes
Wide Toe Cap
Yes
Upper Material Description
Full Grain Leather
Shank Material
Plastic
Footwear Shank Type
Plastic
Max. Heat Rating
100 Degrees F
Toe Shape
Round
Static Dissipative
No
Midsole Material
Polyurethane
Conductive
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Predominant Footwear Color
Brown
Insole System
Removable Dual Density PU Cushion Insert
Non-Marking Sole
No
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
1.00
Standards
ASTM 2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh, Nylon
Puncture Resistant Insole
Yes
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Construction Type
Welt
Metatarsal System
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Last Number or Name
A7876
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Ninety Degree Heel
Yes
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Insole Technology
Cushioned Footbed, Dual Density, Removable
Slip-Resistance Value - Mark II - Oily
0.5
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
1
Style Family
Wellington Boot
Maximum Heat Rating
100 Degrees F
Construction
Welted
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Gender (PRINT)
Men's
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7, Static Dissipative No, Style Number A7876, Toe Cap Material Composite..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.