Men's Wellington Boot, 7, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G6607960


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7876
Zoro #
G6607960
UPC #
617420114905
Country of Origin
China

Dimensions

Size
7
Width
M
Footwear Width
M
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
7

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
Waterproof Type
Full Bootie
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
CSA Footwear Standard
Not Specified
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Pull On
For Outdoor Traction
No
Oil Resisting Sole
Yes
Max. Heat Rating
100 Degrees F
Footwear Shank Type
Plastic
Standards
ASTM 2413-11
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
Yes
Insulation Type
None
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Conductive
No
Non Metallic Upper
Yes
Predominant Footwear Color
Brown
Static Dissipative
No
Upper Material Description
Full Grain Leather
Metatarsal System
No
Shank Material
Plastic
Midsole Material
Polyurethane
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Removable Insole
Yes
Footwear Construction Type
Welt
Insole System
Removable Dual Density PU Cushion Insert
Mark II Slip Test Results- Dairy Tile Oily
0.50
Last Number or Name
A7876
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Liner Material
Mesh, Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Mark II Slip Test Results- Dairy Tile Wet
1.00
Footwear Sole Pattern
Low profile High surface contact
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Chemical Resisting Sole
No
Footwear Style
Wellington Boot
Non-Marking Sole
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.5
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Style Family
Wellington Boot
All-Leather Upper
Yes
Maximum Heat Rating
100 Degrees F
Insole Technology
Cushioned Footbed, Dual Density, Removable
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
1
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Shank Material (PRINT)
Plastic
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7, Static Dissipative No, Style Number A7876, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.