Men's Wellington Boot, 8, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G6614513


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7876
Zoro #
G6614513
UPC #
617420114929
Country of Origin
China

Dimensions

Size
8
Width
M
Footwear Width
M
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
8

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
Conductive
No
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Dry
1.00
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Non-Marking Sole
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Standards
ASTM 2413-11
Mark II Slip Test Results- Dairy Tile Oily
0.50
Footwear Sole Pattern
Low profile High surface contact
Insulation Type
None
Removable Insole
Yes
Max. Heat Rating
100 Degrees F
Footwear Shank Type
Plastic
Mark II Slip Test Results- Dairy Tile Wet
1.00
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Construction Type
Welt
Waterproof Type
Full Bootie
For Outdoor Traction
No
Last Number or Name
A7876
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Plastic
Puncture Resistant Insole
Yes
Metatarsal System
No
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Insulated
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Upper Material Description
Full Grain Leather
Insole System
Removable Dual Density PU Cushion Insert
Metatarsal Guard
No
Static Dissipative
No
Footwear Closure Type
Pull On
Footwear Style
Wellington Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
1
Slip-Resistance Value - Mark II - Oily
0.5
Construction
Welted
Insole Technology
Cushioned Footbed, Dual Density, Removable
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Composite
All-Leather Upper
Yes
Closure
Pull On
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8, Static Dissipative No, Style Number A7876, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.