Men's Wellington Boot, 8, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G6620131


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7876
Zoro #
G6620131
UPC #
617420115100
Country of Origin
China

Dimensions

Size
8
Width
W
Footwear Width
W
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
8

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.50
Footwear Style
Wellington Boot
Static Dissipative
No
Insole System
Removable Dual Density PU Cushion Insert
Insulation Type
None
Puncture Resistant Insole
Yes
Footwear Construction Type
Welt
Conductive
No
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Last Number or Name
A7876
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Insulated
No
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Midsole Material
Polyurethane
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Predominant Footwear Color
Brown
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Shank Material
Plastic
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Wet
1.00
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
100 Degrees F
For Outdoor Traction
No
Footwear Sole Pattern
Low profile High surface contact
Standards
ASTM 2413-11
Non-Marking Sole
No
Waterproof Type
Full Bootie
Footwear Shank Type
Plastic
Toe Shape
Round
Footwear Closure Type
Pull On
Metatarsal System
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Wet
1
Slip-Resistance Value - Mark II - Dry
1
Style Family
Wellington Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.5
Toe Cap Material
Composite
Insole Technology
Cushioned Footbed, Dual Density, Removable
Construction
Welted
Maximum Heat Rating
100 Degrees F
Closure
Pull On
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Maximum Heat Rating (PRINT)
100 Degrees F
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8, Static Dissipative No, Style Number A7876, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.