Men's Wellington Boot, 9 1/2, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G6624812


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7876
Zoro #
G6624812
UPC #
617420115131
Country of Origin
China

Dimensions

Size
9 1/2
Width
W
Footwear Width
W
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
9 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
Footwear Closure Type
Pull On
Non Metallic Upper
Yes
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Toe Shape
Round
Removable Insole
Yes
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Plastic
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
1.00
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
1.00
Waterproof Type
Full Bootie
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Non-Marking Sole
No
Metatarsal System
No
Footwear Style
Wellington Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Chemical Resisting Sole
No
Liner Material
Mesh, Nylon
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM 2413-11
Footwear Sole Pattern
Low profile High surface contact
Insole System
Removable Dual Density PU Cushion Insert
Static Dissipative
No
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Footwear Construction Type
Welt
For Outdoor Traction
No
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Mark II Slip Test Results- Dairy Tile Oily
0.50
Predominant Footwear Color
Brown
Shank Material
Plastic
Midsole Material
Polyurethane
Insulation Type
None
Puncture Resistant Insole
Yes
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Last Number or Name
A7876
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Best
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
1
Slip-Resistance Value - Mark II - Dry
1
Construction
Welted
Insole Technology
Cushioned Footbed, Dual Density, Removable
All-Leather Upper
Yes
Toe Cap Material
Composite
Closure
Pull On
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Style Family
Wellington Boot
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No, Style Number A7876, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.