This item is Discontinued.

Avenger Safety Footwear Men's Wellington Boot, 9, Composite Toe, 10 in H, Black, A7847 A7847 9M

Men's Wellington Boot, 9, Composite Toe, 10 in H, Black, A7847 (Discontinued)

  • Mfr # A7847 9M
  • Zoro # G9045951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7847 9M
Zoro #
G9045951
UPC #
617420052078
Country of Origin
China

Dimensions

Size
9
Width
M
Footwear Width
Medium
Height
10 in
Heel Height
1/2 in
Overall Height
10 in
Size (PRINT)
9

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7847
Upper Boot Material
All Leather
Series
Avenger 7847
Waterproof
Yes
Outsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Footwear Construction Type
Injected
Upper Material Description
Full Grain Leather
Insulation Type
None
Conductive
No
Oil Resisting Sole
Yes
Footwear Style
Wellington Boot
Static Dissipative
No
Insole System
Full Sock
Insulated
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Footwear Closure Type
Pull On
Mark II Slip Test Results- Dairy Tile Dry
0.70
Footwear Shank Type
None
Footwear Sole Pattern
Exclusive Design
Completely Non Metallic
Yes
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.47
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.27
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Liner Material
Polyester
Non-Marking Sole
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.68
Manufacturers Suggested Sole Slip Rating
Good
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
0.72
Waterproof Type
Full Bootie Membrane
Upper Material
Leather
Resists
Oils, Slips
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Non-Marking Upper
Yes
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
Slip-Resistance Value - Mark II - Dry
0.7
Slip-Resistance Value - Mark II - Oily
0.48
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.68
Closure
Pull On
Maximum Heat Rating
Not Rated
Insole Technology
Full Sock
Toe Cap Material
Composite
Heel Definition
Flat Heel
Style Family
Wellington Boot
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Polyester
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number A7847

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.