Men's Wellington Boot, 9, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G7235179


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
XW
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7876
Zoro #
G7235179
UPC #
617420123389
Country of Origin
China

Dimensions

Size
9
Width
XW
Footwear Width
XW
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
9

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
Midsole Material
Polyurethane
Last Number or Name
A7876
Predominant Footwear Color
Brown
Footwear Sole Pattern
Low profile High surface contact
Puncture Resistant Insole
Yes
Waterproof Type
Full Bootie
Mark II Slip Test Results- Dairy Tile Wet
1.00
Wide Toe Cap
Yes
Outsole Material
Rubber
Liner Material
Mesh, Nylon
Upper Material Description
Full Grain Leather
Static Dissipative
No
Insulation Type
None
Standards
ASTM 2413-11
Metal Chip Resisting Sole
No
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Footwear Shank Type
Plastic
Insulated
No
Metatarsal Guard
No
Footwear Style
Wellington Boot
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Toe Shape
Round
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Insole System
Removable Dual Density PU Cushion Insert
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Footwear Construction Type
Welt
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Shank Material
Plastic
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.50
Non-Marking Sole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Construction
Welted
Insole Technology
Cushioned Footbed, Dual Density, Removable
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Wet
1
Maximum Heat Rating
100 Degrees F
All-Leather Upper
Yes
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Dry
1
Closure
Pull On
Maximum Heat Rating (PRINT)
100 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width XW, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9, Static Dissipative No, Style Number A7876, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.