Shop AVENGER SAFETY FOOTWEAR

Safety Footwear, Brown, 10 1/2 Sz, PR

  • Mfr # A7386-10.5D
  • Zoro # G624891708

product price: 
$
146.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Defined Heel
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR), Slip Resistant (SR)
Color
Brown
Manufacturer-Suggested Sole Slip Rating
Best
All-Leather Upper
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A7386-10.5D
Zoro #
G624891708
UPC #
198311030707
Country of Origin
Viet Nam
Heel Definition
Defined Heel
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR), Slip Resistant (SR)
Color
Brown
Manufacturer-Suggested Sole Slip Rating
Best
All-Leather Upper
Yes
Liner Material
Nylon
Toe Cap Material
Carbon Fiber
Oil-Resisting Sole
Yes
Midsole Material
Polyurethane
Insulated
No
Maximum Heat Rating
572 Degrees F
Liner Technology
Moisture Wicking
Gender
Men's
Style Family
Wellington Boot
Closure
Pull On
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
No
Waterproof
Yes
Toe Type
Safety-Toe
Metal Chip-Resisting Sole
Yes
Construction
Direct Attached
Outsole Material
Rubber
Upper Material
Leather
Item
SAFETY FOOTWEAR
Footwear Style
Wellington Boot
Insole Technology
MEGAComfort
Puncture-Resistant Sole
Yes
Style Number
A7386
Outsole Technology
Heat-Resistant; Slip-Resistant
CSA Standards Met
Puncture-Resistant Sole

Description

SAFETY FOOTWEAR, Style Family Wellington Boot, Closure Pull On, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Style Number A7386, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 12 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.