Safety Footwear, Brown, 10 Sz, PR
- Mfr # A7387-10EE
- Zoro # G524891563
product price:Â
$
162.99
/pr
Free Shipping & Returns
Key Features
Insulated
No
Toe Cap Material
Carbon Fiber
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR), Slip Resistant (SR)
Closure
Pull On
Toe Type
Safety-Toe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 12 in
- Width
- EE
- Size
- 10
Description
SAFETY FOOTWEAR, Style Family Wellington Boot, Closure Pull On, Color Brown, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Style Number A7387, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 12 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.