Safety Footwear, Brown, 11 Sz, PR
- Mfr # A7386-11-4E
- Zoro # G124891581
product price:Â
$
146.99
/pr
Free Shipping & Returns
Key Features
All-Leather Upper
Yes
Construction
Direct Attached
Color
Brown
Maximum Heat Rating
572 Degrees F
Overall Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A7386-11-4E
- Zoro #
- G124891581
- UPC #
- 198311041932
- Country of Origin
- Viet Nam
- All-Leather Upper
- Yes
- Item
- SAFETY FOOTWEAR
- Construction
- Direct Attached
- Color
- Brown
- Maximum Heat Rating
- 572 Degrees F
- Closure
- Pull On
- Style Family
- Wellington Boot
- Insulated
- No
- Gender
- Men's
- Metal Chip-Resisting Sole
- Yes
- Toe Cap Material
- Carbon Fiber
- Manufacturer-Suggested Sole Slip Rating
- Best
- Outsole Technology
- Heat-Resistant; Slip-Resistant
- Oil-Resisting Sole
- Yes
- Puncture-Resistant Sole
- Yes
- Waterproof
- Yes
- Ninety-Degree Heel
- Yes
- Chemical-Resisting Sole
- Yes
- Heel Definition
- Defined Heel
- Insole Technology
- MEGAComfort
- CSA Standards Met
- Puncture-Resistant Sole
- ASTM Standards Met
- Electrical Hazard (EH), Puncture Resistant (PR), Slip Resistant (SR)
- Style Number
- A7386
- Wire Color
- Brown
Dimensions
- Overall Height
- 12 in
- Size
- 11
- Width
- EEEE
Description
SAFETY FOOTWEAR, Style Family Wellington Boot, Closure Pull On, Color Brown, Width EEEE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Style Number A7386, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 12 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.