Shop AVENGER SAFETY FOOTWEAR

Safety Footwear, Brown, 15 Sz, PR

  • Mfr # A7387-15EE
  • Zoro # G624891548

product price: 
$
162.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
Yes
Width
EE
Style Number
A7387
Chemical-Resisting Sole
Yes
Color
Brown
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A7387-15EE
Zoro #
G624891548
UPC #
198311031223
Country of Origin
Viet Nam

Dimensions

Width
EE
Size
15
Overall Height
12 in

Details

Ninety-Degree Heel
Yes
Style Number
A7387
Chemical-Resisting Sole
Yes
Color
Brown
Gender
Men's
Closure
Pull On
Insulated
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR), Slip Resistant (SR)
Metal Chip-Resisting Sole
Yes
Toe Type
Safety-Toe
Maximum Heat Rating
572 Degrees F
Insole Technology
MEGAComfort
All-Leather Upper
Yes
Construction
Direct Attached
Footwear Style
Wellington Boot
Style Family
Wellington Boot
Waterproof
Yes
Toe Cap Material
Carbon Fiber
Heel Definition
Defined Heel
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
CSA Standards Met
Puncture-Resistant Sole
Includes Metatarsal Guard
Yes
Liner Material
Nylon
Midsole Material
Polyurethane
Liner Technology
Moisture Wicking
Upper Material
Leather
Outsole Material
Rubber
Item
SAFETY FOOTWEAR
Outsole Technology
Heat-Resistant; Slip-Resistant

Description

SAFETY FOOTWEAR, Style Family Wellington Boot, Closure Pull On, Color Brown, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Style Number A7387, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 12 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.