Shop AVENGER SAFETY FOOTWEAR
See all product information
Create Account
SAFETY FOOTWEAR, PR
Mfr # A7380-17D
Zoro # G324877996
product price:Â
$
136.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Leather
Puncture-Resistant Sole
Yes
Toe Cap Material
Carbon Fiber
Metatarsal Guard
No
All-Leather Upper
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A7380-17D
- Zoro #
- G324877996
- UPC #
- 198311032268
- Country of Origin
- Viet Nam
Dimensions
- Size
- 17
- Width
- M
- Heel Height
- 1/2 in
- Overall Height
- 6 in
Description
SAFETY FOOTWEAR, Style Family Not Applicable, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Construction Cemented, Electrical Hazard Rated Yes, Color Family Brown, Size 17, Static Dissipative Not Applicable, Style Number A7380-D, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Not Applicable, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair