Shop AVENGER SAFETY FOOTWEAR
See all product information
Create Account
SAFETY FOOTWEAR, PR
Mfr # A8214-8D
Zoro # G824877892
product price:Â
$
130.99
/pr
Free Shipping & Returns
Key Features
Footwear Style
Wellington Boot
Size
8
Closure
Pull On
Insole Technology
MEGAComfort
Metatarsal Guard
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A8214-8D
- Zoro #
- G824877892
- UPC #
- 198311022825
- Country of Origin
- Viet Nam
Dimensions
- Size
- 8
- Width
- W
- Overall Height
- 10 in
- Heel Height
- 1/4 in
Description
SAFETY FOOTWEAR, Style Family Not Applicable, Closure Pull On, Color Brown, Width W, Heel Definition Defined Heel, Construction Cemented, Electrical Hazard Rated Yes, Color Family Brown, Size 8, Static Dissipative Not Applicable, Style Number A8214-D, Toe Cap Material Composite, Insulated No, Waterproof Not Applicable, Overall Height 10 in, For Outdoor Traction Yes, 1 Pair