This item is Discontinued.

This item is Discontinued.
Women Aluminum Toe FLIGHT AT, WOMENS PR, Black, 6, Wide (Discontinued)
Mfr #
A7472-6W
Zoro #
G909756616
UPC # 617420190084
Country of Origin China
Category Composite Toe Boots and Shoes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A7472-6W
Zoro #
G909756616
UPC #
617420190084
Country of Origin
China
Dimensions
Size
6
Footwear Width
Wide
Details
Item
FLIGHT AT, WOMENS PR
Toe Type
Aluminum
Gender
Women
Color
Black
Waterproof
No
Midsole Material
EVA
Upper Material
Leather
Liner Material
Textile
Insulated
No
Outsole Material
Outsole Grade EVA, Rubber
Footwear Closure Type
Lace
Standards
IC SD SR
Insole Material
PU Foam
Description
Size 6 FLIGHT AT, WOMENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.