Women Aluminum Toe FLIGHT ROMEO AT, WOMENS PR, Brown, 5.5, Medium

  • Mfr # A7160-5.5M

  • Zoro # G809756211


product price:  $86.59
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Women
Color
Brown
Footwear Width
Medium
Style Number
A7160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7160-5.5M
Zoro #
G809756211
UPC #
617420163217
Country of Origin
China

Dimensions

Size
5.5
Footwear Width
Medium

Details

Item
FLIGHT ROMEO AT, WOMENS PR
Toe Type
Aluminum
Gender
Women
Color
Brown
Style Number
A7160
Waterproof
No
Upper Material
Leather
Liner Material
Textile
Midsole Material
EVA
Insulated
No
Outsole Material
Outsole Grade EVA, Rubber
Standards
IC SD SR
Footwear Closure Type
Slip-on
Insole Material
PU Foam

Description

Size 5.5 FLIGHT ROMEO AT, WOMENS PR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.