Shop AVENGER SAFETY FOOTWEAR
See all product information
Create Account
Women Carbon Nano-Fiber Toe FOUNDATION MET CN PR, WOMENS PR, Brown, 7.5, Wide
- Mfr # A7452-7.5W
- Zoro # G609756084
product price:Â
$
106.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Carbon Nano-Fiber
Gender
Women
Color
Brown
Style Number
A7452
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A7452-7.5W
- Zoro #
- G609756084
- UPC #
- 617420140669
- Country of Origin
- China
Dimensions
- Size
- 7.5
- Footwear Width
- Wide
Details
- Item
- FOUNDATION MET CN PR, WOMENS PR
- Toe Type
- Carbon Nano-Fiber
- Gender
- Women
- Color
- Brown
- Style Number
- A7452
- Waterproof
- Yes
- Liner Material
- Textile
- Standards
- IC EH SR PR MT
- Outsole Material
- PU
- Insulated
- No
- Upper Material
- Leather
- Midsole Material
- PU
- Footwear Closure Type
- Lace
- Insole Material
- PU Foam
Description
Size 7.5 FOUNDATION MET CN PR, WOMENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.